SLD606840WH - 6" Surface Led 120V White

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606840WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606840WH
Description
6" Surface Led 120V White
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083714124 / 00080083714124
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606840WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m
Wattage
12.2
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
6" Surface Led DWNLT, Retrofit, Ic, 600, 840
Description
6" SURFACE LED 120V WHITE
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606840WH
sub brand
SLD6xJB LED
GTIN
00080083714124
UPC
080083714124
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat