SNF120LTS120VU - 2' 1LMP Strip Low Trigger Start Ballast, T12

Metalux

  • $52.76 (Each)
  • $52.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNF120LTS120VU
Manufacturer
Metalux
Manufacturer's Part Number
SNF-120-LTS-120V-U
Description
2' 1LMP Strip Low Trigger Start Ballast, T12
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519835 / 00080083519835
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.76 (Each)
Resources
Images
 
 
SNF120LTS120VU - Large Image
 
SNF120LTS120VU - Large Image
Other Links
 
 
SNF120LTS120VU - Other
 
SNF120LTS120VU - Other
Brochures
 
 
SNF120LTS120VU - Brochure
Attachments
 
 
SNF120LTS120VU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.125 (at 120V)
Voltage Rating
120V
Wattage
20W
Lamp Type
T12
Dimensions and Weight
Size
25.0 IN Length 3.313 IN Width 2.375 IN Height
Descriptions
Description
2' 1LMP STRIP LOW TRIGGER START BALLAST, T12
Product Type
SNF-120-LTS-120V-U
Long Description
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-up Sockets
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
extra long description
CLS SNF-120-LTS-120V-U SNF-120-LTS-
Additional Information
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SNF-120-LTS-120V-U
GTIN
00080083519835
UPC
080083519835
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat