SNLEDLENSLW4FTU - 4' Frosted Lens For Snled Strip

Metalux

  • $41.29 (Each)
  • $41.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNLEDLENSLW4FTU
Manufacturer
Metalux
Manufacturer's Part Number
SNLEDLENSLW4FTU
Description
4' Frosted Lens For Snled Strip
Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111816 - Lamp Lens
UPC/GTIN
080083699902 / 00080083699902
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.29 (Each)
Resources
Images
 
 
SNLEDLENSLW4FTU - Large Image
 
SNLEDLENSLW4FTU - Large Image
 
SNLEDLENSLW4FTU - Large Image
Attachments
 
 
SNLEDLENSLW4FTU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Lamp Type
LED
amperage rating
N/A
Dimensions and Weight
Size
50.401 IN Length 3.901 IN Width 3.101 IN Height
Descriptions
Description
4' FROSTED LENS FOR SNLED STRIP
Product Type
Lens
Short Description
Lens, For SNLED Strip, CSA Listed
Long Description
Lens
Special Features
Two Lumen Packages up to 7169 Lumens
extra long description
CLS SNLED-LENS-LW-4FT-U SNLED-LENS-
Additional Information
for use with
SNLED Strip
package quantity
1 ct
Standards Met
CSA certified
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
SNLEDLENSLW4FTU
GTIN
00080083699902
UPC
080083699902
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Strip
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat