UC18T8115 - 18" 15W Uc T8 Lamp 30K

Metalux

  • $52.58 (Each)
  • $52.58 (Each)

  • $315.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC18T8115
Manufacturer
Metalux
Manufacturer's Part Number
UC18T8115
Description
18" 15W Uc T8 Lamp 30K
Slang Terms

Suggest a New Term
Categories
Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594818 / 00080083594818
Weight per unit
0.3332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.58 (Each)
Standard Packaging
$315.48 (Per 6)
Resources
Images
 
 
UC18T8115 - Small Image
 
UC18T8115 - Large Image
 
UC18T8115 - Large Image
 
UC18T8115 - Large Image
 
UC18T8115 - Large Image
 
UC18T8115 - Large Image
Attachments
 
 
UC18T8115 - Specification Sheet
 
UC18T8115 - Specification Sheet
 
UC18T8115 - Specification Sheet
 
UC18T8115 - Specification Sheet
Other Links
 
 
UC18T8115 - Other
 
UC18T8115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
15
amperage rating
Cooper Metalux
Ballast Type
Instant Start
Material
Steel
Lamp Type
T8
Lamp Included
Yes
Material, Color, and Finish
Style
Cooper Metalux
Color
Open Office, Retail
Finish
white
Descriptions
Product Type
18 T8 Slim Profile Undercab, Eb, PP RKR
extra long description
ETNCL UC18T8115 18 T8 SLIM PROFILE
Description
18" 15W UC T8 LAMP 30K
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Additional Information
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC18T8115
sub brand
Prevail Series
GTIN
00080083594818
UPC
080083594818
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3332
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat