UC33T51813 - 33" Undercounter LT 8W & 13W T5 Lamp Elect Ballast

Metalux

  • $94.05 (Each)
  • $94.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC33T51813
Manufacturer
Metalux
Manufacturer's Part Number
UC33T51813
Description
33" Undercounter LT 8W & 13W T5 Lamp Elect Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594856 / 00080083594856
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.05 (Each)
Resources
Images
 
 
UC33T51813 - Large Image
 
UC33T51813 - Small Image
 
UC33T51813 - Large Image
 
UC33T51813 - Large Image
 
UC33T51813 - Large Image
 
UC33T51813 - Large Image
Attachments
 
 
UC33T51813 - Specification Sheet
 
UC33T51813 - Specification Sheet
 
UC33T51813 - Specification Sheet
 
UC33T51813 - Specification Sheet
Other Links
 
 
UC33T51813 - Other
 
UC33T51813 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Voltage Rating
120
Number of Lamps
2
Ballast Type
Instant Start
amperage rating
Open Office, Retail
Material
Steel
Lamp Type
T5
Lamp Included
Yes
Material, Color, and Finish
Style
Open Office, Retail
Color
SE
Finish
white
Dimensions and Weight
Length
Open Office, Retail
Size
Open Office, Retail
Descriptions
Product Type
33 T5 Ultra Slim Undercab, Eb, PP RKR
extra long description
ETNCL UC33T51813 33 T5 ULTRA SLIM U
Description
33" UNDERCOUNTER LT 8W & 13W T5 LAMP ELECT BALLAST
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Additional Information
sensing range
2.5 at (120V)
Sensor Type
Heavy-duty, apertured or closed-top reflector
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Knockouts
Zinc alloy
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC33T51813
sub brand
Prevail Series
GTIN
00080083594856
UPC
080083594856
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Trade Size
aperture size
Lithonia Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
environmental conditions
Open Office, Retail
Application
Open Office, Retail
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat