WN4AU - 4 Lamp, 4' Wraparound Lens For W Series

Metalux

  • $62.31 (Each)
  • $62.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WN4AU
Manufacturer
Metalux
Manufacturer's Part Number
WN-4A-U
Description
4 Lamp, 4' Wraparound Lens For W Series
WN Series - 4 Lamp Replacement Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083517756 / 00080083517756
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.31 (Each)
Resources
Images
 
 
WN4AU - Large Image
 
WN4AU - Large Image
Attachments
 
 
WN4AU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylic
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
49.813 IN Length 2.813 IN Width 13.25 IN Height
Descriptions
Product Type
WN Ser - 4 LMP RPL LNS
Long Description
WN series - 4 lamp replacement lens
Special Features
100% clear acrylic prismatic lens provide excellent illumination
Construction
N/A
Description
4 LAMP, 4' WRAPAROUND LENS FOR W SERIES
extra long description
CLS WN-4A-U WN SER - 4 LMP RPL LNS
Manufacturer Information
Manufacturers Part Number
WN-4A-U
Brand
METALUX
GTIN
00080083517756
UPC
080083517756
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat