XT0R8BRL - 81W Led Wallpack RFR Lens 50K

Lumark

  • $398.60 (Each)
  • $398.60 (Each)

  • $797.20 (Per 2)
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
XT0R8BRL
Manufacturer
Lumark
Manufacturer's Part Number
XT0R8BRL
Description
81W Led Wallpack RFR Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 81 W, 292 Ma, 70, 5000 K, 8635 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083774852 / 00080083774852
Weight per unit
11.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.60 (Each)
Standard Packaging
$797.20 (Per 2)
Resources
Images
 
 
XT0R8BRL - Large Image
 
XT0R8BRL - Large Image
 
XT0R8BRL - Large Image
Attachments
 
 
XT0R8BRL - Specification Sheet
Other Links
 
 
XT0R8BRL - Other
 
XT0R8BRL - Other
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
Die-Cast Aluminum (Back Box)
Voltage Rating
277 V ac
Current Rating
292 mA
amperage rating
.29
Number of Lamps
1
Wattage
81
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
8-3/4 in;222 mm
Width
6-1/4 in;159 mm
Height
11 in;279 mm
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 81 W, 292 mA, 70, 5000 K, 8635 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb
Features
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application
Short Description
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W
Description
81W LED WALLPACK RFR LENS 50K
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
extra long description
CLS XTOR8BRL CBN BZ,80W,5000K,120-2
Additional Information
Total Wattage
81 W
Brightness (Lumens)
8635 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R8BRL
Brand
LUMARK
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083774852
UPC
080083774852
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
12 to 15 lb;5.4 to 6.8 kg
Weight per each
11.8999
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Wall / Surface Inverted Site Lighting
standard
RoHS Compliant;UL/cUL Listed - Wet Location
Mounting
Wall/Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat