56919312 - 1 Awg Simpull Head 12" Pulling Device

Copper

  • $31.24 (Per Foot)
  • $31.24 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56919312
Manufacturer
Copper
Manufacturer's Part Number
56919312
Description
1 Awg Simpull Head 12" Pulling Device
1 Awg Simpull Head 12" Pulling Device
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888533 / 00032886888533
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.24 (Per Foot)
Resources
Images
 
 
56919312 - Large Image
Attachments
 
 
56919312 - Specification Sheet
Other Links
 
 
56919312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.6
Width
3.9
Descriptions
Description
1 AWG SIMPULL HEAD 12" PULLING DEVICE
Long Description
1 AWG SIMPULL HEAD 12" PULLING DEVICE
Product Type
Southwire
extra long description
SWC 56919312 1 AWG SIMPULL HEAD 12"
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56919312
GTIN
00032886888533
UPC
032886888533
Taxonomies, Classifications, and Categories
Type
Fish Tape
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat