56919806 - 1/0 Awg Simpull Head 6" Pulling Device

Copper

  • $31.22 (Per Foot)
  • $31.22 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56919806
Manufacturer
Copper
Manufacturer's Part Number
56919806
Description
1/0 Awg Simpull Head 6" Pulling Device
1/0 Awg Simpull Head 6" Pulling Device
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888571 / 00032886888571
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.22 (Per Foot)
Resources
Images
 
 
56919806 - Large Image
Attachments
 
 
56919806 - Specification Sheet
Other Links
 
 
56919806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.6
Width
3.9
Descriptions
Description
1/0 AWG SIMPULL HEAD 6" PULLING DEVICE
Long Description
1/0 AWG SIMPULL HEAD 6" PULLING DEVICE
Product Type
1/0 Awg Simpull Head 6" Pulling Device
extra long description
SWC 56919806 1/0 AWG SIMPULL HEAD 6
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56919806
GTIN
00032886888571
UPC
032886888571
Taxonomies, Classifications, and Categories
Type
Fish Tape
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat