56921718 - 4/0 Awg Simpull Head 18" Pulling Device

Copper

  • $31.20 (Per Foot)
  • $31.20 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56921718
Manufacturer
Copper
Manufacturer's Part Number
SPH4/0-18
Description
4/0 Awg Simpull Head 18" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888748 / 00032886888748
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.20 (Per Foot)
Resources
Images
 
 
56921718 - Large Image
 
56921718 - Large Image
 
56921718 - Small Image
 
56921718 - Small Image
Attachments
 
 
56921718 - Specification Sheet
Other Links
 
 
56921718 - Other
 
56921718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18 in
Descriptions
Product Type
Pulling Device
Short Description
Pulling Device, 18 in L, 1 CT
Special Features
4 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Description
4/0 AWG SIMPULL HEAD 18" PULLING DEVICE
extra long description
SWC 56921718 4/0 AWG SIMPULL HEAD 1
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH4/0-18
Brand
Copper
GTIN
00032886888748
UPC
032886888748
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat