58019805 - THHN 12 STR Red 2000' CP

Copper

  • $0.21 (Per Foot)
  • $0.21 (Per Foot)

  • $207.28 (Per 1,000 Feet)

  • $414.56 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58019805
Manufacturer
Copper
Manufacturer's Part Number
58019805
Description
THHN 12 STR Red 2000' CP
THHN 12 STR Cu RD 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912290 / 00032886912290
Weight per unit
48.084 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.21 (Per Foot)
Carton
$0.21 (Per Foot)
Standard Packaging
$414.56 (Per 2,000 Feet)
Resources
Images
 
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Large Image
 
58019805 - Video
 
58019805 - Small Image
 
58019805 - Large Image
Attachments
 
 
58019805 - Specification Sheet
Other Links
 
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
 
58019805 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 STR RED 2000' CP
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
extra long description
SWC 58019805 THHN 12 Str Cu Rd 2000
Product Type
THHN 12 STR Cu RD 2000C
Long Description
THHN 12 STR CU RD 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58019805
GTIN
00032886912290
UPC
032886912290
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
48.084
Carton
1
Package
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat