58020705 - THHN 10 STR Gray/Brown Stripe 1250' CP

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 1,250 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58020705
Manufacturer
Copper
Manufacturer's Part Number
58020705
Description
THHN 10 STR Gray/Brown Stripe 1250' CP
THHN 10 STR Cu GY1BNS 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912870 / 00032886912870
Weight per unit
47.7062 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Other Links
 
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
 
58020705 - Other
Images
 
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Small Image
 
58020705 - Large Image
 
58020705 - Large Image
 
58020705 - Video
Attachments
 
 
58020705 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 STR GRAY/BROWN STRIPE 1250' CP
Long Description
THHN 10 Str Cu Gy1BnS 1250C
Special Features
No Lube
Product Type
THHN 10 STR Cu GY1BNS 1250C
extra long description
SWC 58020705 THHN 10 Str Cu Gy1BnS
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58020705
GTIN
00032886912870
UPC
032886912870
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
47.7062
Carton
1250
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat