58027105 - THHN 12 Sol Green 2000' CP

Copper

  • $0.19 (Per Foot)
  • $0.19 (Per Foot)

  • $193.48 (Per 1,000 Feet)

  • $386.96 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58027105
Manufacturer
Copper
Manufacturer's Part Number
58027105
Description
THHN 12 Sol Green 2000' CP
THHN 12 Sol Cu GN 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912566 / 00032886912566
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.19 (Per Foot)
Carton
$0.19 (Per Foot)
Standard Packaging
$386.96 (Per 2,000 Feet)
Resources
Images
 
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Large Image
 
58027105 - Video
 
58027105 - Small Image
Attachments
 
 
58027105 - Specification Sheet
Other Links
 
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
 
58027105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
extra long description
SWC 58027105 THHN 12 Sol Cu Gn 2000
Long Description
THHN 12 SOL CU GN 2000C
Special Features
No Lube
Product Type
THHN 12 Sol Cu GN 2000C
Description
THHN 12 SOL GREEN 2000' CP
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58027105
GTIN
00032886912566
UPC
032886912566
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.02
Carton
1
Package
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat