58027204 - THHN 12 Sol Orange 1000' Mini CP

Copper

  • $0.21 (Per Foot)
  • $0.21 (Per Foot)

  • $208.24 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58027204
Manufacturer
Copper
Manufacturer's Part Number
58027204
Description
THHN 12 Sol Orange 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886941085 / 00032886941085
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.21 (Per Foot)
Carton
$0.21 (Per Foot)
Standard Packaging
$208.24 (Per 1,000 Feet)
Resources
Images
 
 
58027204 - Video
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
 
58027204 - Large Image
Attachments
 
 
58027204 - Specification Sheet
Other Links
 
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
 
58027204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Product Type
THHN 12 Sol Cu Oe 1000 Coilpak™
Description
THHN 12 SOL ORANGE 1000' MINI CP
extra long description
SWC 58027204 THHN 12 Sol Cu Oe 1000
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58027204
GTIN
00032886941085
UPC
032886941085
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.02
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat