58028905 - THHN 14 Sol Gray 2500' CP

Copper

  • $0.13 (Per Foot)
  • $0.13 (Per Foot)

  • $133.68 (Per 1,000 Feet)

  • $334.20 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58028905
Manufacturer
Copper
Manufacturer's Part Number
58028905
Description
THHN 14 Sol Gray 2500' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912641 / 00032886912641
Weight per unit
37.205 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.13 (Per Foot)
Carton
$334.20 (Per 2,500 Feet)
Resources
Other Links
 
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
 
58028905 - Other
Images
 
 
58028905 - Video
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Large Image
 
58028905 - Small Image
 
58028905 - Large Image
 
58028905 - Large Image
Attachments
 
 
58028905 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 14 SOL GRAY 2500' CP
Product Type
THHN 14 Sol Cu Gy 250COILPAK™
extra long description
SWC 58028905 THHN 14 Sol Cu Gy 250C
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58028905
GTIN
00032886912641
UPC
032886912641
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
37.205
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat