BARE4ST500 - Bare Cu #4 STR 500

Copper

  • $1.20 (Per Foot)
  • $1.20 (Per Foot)

  • $597.53 (Per 500 Feet)

  • $1,195.06 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE4ST500
Manufacturer
Copper
Manufacturer's Part Number
10674051
Description
Bare Cu #4 STR 500
Cu Bare 4-7 Conv SD 500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886335228 / 00032886335228
Weight per unit
70 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.20 (Per Foot)
Reel
$597.53 (Per 500 Feet)
Resources
Images
 
 
BARE4ST500 - Large Image
 
BARE4ST500 - Small Image
Attachments
 
 
BARE4ST500 - Specification Sheet
Other Links
 
 
BARE4ST500 - Other
 
BARE4ST500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
4
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
500
Descriptions
extra long description
SWC 10674051 CU BARE 4-7 CONV SD 50
Product Type
Cu Bare 4-7 Conv SD 500R
Long Description
CU BARE 4-7 CONV SD 500R
Description
BARE CU #4 STR 500
Additional Information
strands
7
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10674051
GTIN
00032886335228
UPC
032886335228
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight per foot
70
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat