MC122WG - 12/2 WG MC Sol BK/WH/GN Alu Armor 250'

Copper

  • $0.71 (Per Foot)
  • $0.71 (Per Foot)

  • $178.58 (Per 250 Feet)

  • $714.32 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122WG
Manufacturer
Copper
Manufacturer's Part Number
68580001
Description
12/2 WG MC Sol BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347146 / 00032886347146
Weight per unit
0.115 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.71 (Per Foot)
Carton
$178.58 (Per 250 Feet)
Resources
Images
 
 
MC122WG - Large Image
 
MC122WG - Small Image
 
MC122WG - Video
Attachments
 
 
MC122WG - Specification Sheet
Other Links
 
 
MC122WG - Other
 
MC122WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
MC12/2SOL Bkwe 12G AA 250C
extra long description
SWC 68580001 MC12/2Sol BkWe 12G AA
Additional Information
outside diameter
0.4746
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68580001
GTIN
00032886347146
UPC
032886347146
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
25.879
Weight per foot
0.115
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat