MCAP102 - 10/2 McAp Alu WG 250'

Copper

  • $1.66 (Per Foot)
  • $1.66 (Per Foot)

  • $1,663.68 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP102
Manufacturer
Copper
Manufacturer's Part Number
55527501
Description
10/2 McAp Alu WG 250'
MCAP10/2SOL Bkwe AA 250C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886072925 / 00032886072925
Weight per unit
37 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.66 (Per Foot)
Carton
$1.66 (Per Foot)
Resources
Images
 
 
MCAP102 - Large Image
 
MCAP102 - Video
Attachments
 
 
MCAP102 - Specification Sheet
Other Links
 
 
MCAP102 - Other
 
MCAP102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
10/2 MCAP ALU WG 250'
extra long description
SWC 55527501 MCAP10/2Sol BkWe AA 25
Product Type
MCAP10/2SOL Bkwe AA 250C
Long Description
MCAP10/2Sol BkWe AA 250C
Additional Information
media
Yes
outside diameter
0.48378
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55527501
GTIN
00032886072925
UPC
032886072925
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Weight
31.00425
Weight per foot
37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat