RX142WG50 - 14-2 WG Romex-50' Consumer Pack

Copper

  • $23.40 (Per Foot)
  • $23.40 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX142WG50
Manufacturer
Copper
Manufacturer's Part Number
28827422
Description
14-2 WG Romex-50' Consumer Pack
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263033 / 00032886263033
Weight per unit
0.06 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$23.40 (Per Foot)
Resources
Images
 
 
RX142WG50 - Video
 
RX142WG50 - Large Image
 
RX142WG50 - Small Image
 
RX142WG50 - Large Image
Attachments
 
 
RX142WG50 - Specification Sheet
Other Links
 
 
RX142WG50 - Other
 
RX142WG50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14-2 WG ROMEX-50' CONSUMER PACK
extra long description
SWC 28827422 NMB 14/2 G 50C
Product Type
NMB 14/2 G 50C
similar brands
Romex®
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Features
Southwire® Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating f
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28827422
GTIN
00032886263033
UPC
032886263033
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Weight per foot
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat