RX83PCS - 8/3 Wog Romex-Pieces

Copper

  • $2.07 (Per Foot)
  • $2.07 (Per Foot)

  • $2,072.16 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
RX83PCS
Manufacturer
Copper
Manufacturer's Part Number
58956803
Description
8/3 Wog Romex-Pieces
1/0-1044 Cu Red 600V Welding Cable Non-Ul 500 FT
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Categories
Enhanced Commodity Codes - Wire
Classification
Romex (RX)& Uf Cable
UNSPSC
23271813 - Welding wire
UPC/GTIN
032886999697 / 00032886999697
Weight per unit
0.23 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.07 (Per Foot)
Carton
$2.07 (Per Foot)
Resources
Images
 
 
RX83PCS - Large Image
Attachments
 
 
RX83PCS - Specification Sheet
Other Links
 
 
RX83PCS - Other
Features
Voltage Rating
600
Material
Copper Conductor
Material, Color, and Finish
Color
Red
Dimensions and Weight
Diameter
.525
Size
1/0
Length
500
Descriptions
Description
8/3 WOG ROMEX-PIECES
extra long description
SWC 58956803 WELD 1/0 CU EPR RD 500
Product Type
Weld 1/0 Cu Epr RD 500R
Long Description
1/0-1044 CU RED 600V WELDING CABLE NON-UL 500 FT
Special Features
1026 Flexibile Stranding
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58956803
GTIN
00032886999697
UPC
032886999697
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
Welding
Packaging
Weight per foot
0.23
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
Application
Welding Cable
You must have an account to view stock levels

* All prices subject to change.