SEU203500 - Cu 2/0-2/0-2/0 Seu Cable-500'

Copper

  • $13.30 (Per Foot)
  • $13.30 (Per Foot)

  • $6,649.84 (Per 500 Feet)

  • $13,299.69 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU203500
Manufacturer
Copper
Manufacturer's Part Number
21828901
Description
Cu 2/0-2/0-2/0 Seu Cable-500'
Seu 2/0-2/0-2/0 Cu 500R
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886269905 / 00032886269905
Weight per unit
1.44 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$13.30 (Per Foot)
Reel
$6,649.84 (Per 500 Feet)
Resources
Images
 
 
SEU203500 - Small Image
 
SEU203500 - Large Image
 
SEU203500 - Large Image
Attachments
 
 
SEU203500 - Specification Sheet
Other Links
 
 
SEU203500 - Other
 
SEU203500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
CU 2/0-2/0-2/0 SEU CABLE-500'
Features
Southwire® Type SEU, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SEU may be used in wet or dry locations at temperatures not to exceed 90C. Voltage rating is 600 volts.
Product Type
Seu 2/0-2/0-2/0 Cu 500R
extra long description
SWC 21828901 SEU 2/0-2/0-2/0 Cu 500
Long Description
SEU 2/0-2/0-2/0 Cu 500R
Manufacturer Information
Brand
Copper
Manufacturers Part Number
21828901
GTIN
00032886269905
UPC
032886269905
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SEU
Packaging
Weight per foot
1.44
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat