SIMPH20X12 - 2/0 Awg Simpull Head 12" Pulling Device

Copper

  • $31.20 (Per Foot)
  • $31.20 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SIMPH20X12
Manufacturer
Copper
Manufacturer's Part Number
56920512
Description
2/0 Awg Simpull Head 12" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888632 / 00032886888632
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.20 (Per Foot)
Resources
Images
 
 
SIMPH20X12 - Large Image
 
SIMPH20X12 - Small Image
Attachments
 
 
SIMPH20X12 - Specification Sheet
Other Links
 
 
SIMPH20X12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Description
2/0 AWG SIMPULL HEAD 12" PULLING DEVICE
Product Type
2/0 Awg Simpull Head 12" Pulling Device
extra long description
SWC 56920512 2/0 AWG SIMPULL HEAD 1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56920512
GTIN
00032886888632
UPC
032886888632
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat