TFFN16STGY2500 - TFFN 16 STR Gray 2500'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,500 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STGY2500
Manufacturer
Copper
Manufacturer's Part Number
27042105
Description
TFFN 16 STR Gray 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227622 / 00032886227622
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
Special Order Item
Resources
Images
 
 
TFFN16STGY2500 - Small Image
 
TFFN16STGY2500 - Large Image
Attachments
 
 
TFFN16STGY2500 - Specification Sheet
Other Links
 
 
TFFN16STGY2500 - Other
 
TFFN16STGY2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2500
Descriptions
Description
TFFN 16 STR GRAY 2500'
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
extra long description
SWC 27042105 TFFN 16-26 Str Cu Gy 2
Product Type
TFFN 16-26 STR Cu Gy 2500SP
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27042105
GTIN
00032886227622
UPC
032886227622
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Weight per foot
0.011
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat