THHN10S0LGYYL500 - THHN 10 Sol Gray/Yellow Stripe 500'

Copper

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $139.98 (Per 500 Feet)

  • $279.96 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0LGYYL500
Manufacturer
Copper
Manufacturer's Part Number
57530203
Description
THHN 10 Sol Gray/Yellow Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886879081 / 00032886879081
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$139.98 (Per 500 Feet)
Resources
Attachments
 
 
THHN10S0LGYYL500 - Specification Sheet
Images
 
 
THHN10S0LGYYL500 - Large Image
 
THHN10S0LGYYL500 - Video
Other Links
 
 
THHN10S0LGYYL500 - Other
 
THHN10S0LGYYL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
500
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Description
THHN 10 SOL GRAY/YELLOW STRIPE 500'
Product Type
THHN 10 Sol Cu GY1YWS 500SPC
extra long description
SWC 57530203 THHN 10 Sol Cu Gy1YwS
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530203
GTIN
00032886879081
UPC
032886879081
Taxonomies, Classifications, and Categories
Type
THHN
Category Description
BUILDING WIRE
Packaging
Weight per foot
0.037
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat