THHN14STBRCP2500 - THHN 14 STR Brown 2500' CP

Copper

  • $358.30 (Per 2,500 Feet)
  • $0.14 (Per Foot)

  • $143.32 (Per 1,000 Feet)

  • $358.30 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN14STBRCP2500
Manufacturer
Copper
Manufacturer's Part Number
58017205
Description
THHN 14 STR Brown 2500' CP
THHN 14 STR Cu BN 2500C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912177 / 00032886912177
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.14 (Per Foot)
Carton
$0.14 (Per Foot)
Standard Packaging
$358.30 (Per 2,500 Feet)
Resources
Other Links
 
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
 
THHN14STBRCP2500 - Other
Images
 
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Large Image
 
THHN14STBRCP2500 - Small Image
 
THHN14STBRCP2500 - Video
Attachments
 
 
THHN14STBRCP2500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Number of Conductors
1
Conductor Size
14
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 14 STR BROWN 2500' CP
Product Type
THHN 14 STR Cu BN 2500C
extra long description
SWC 58017205 THHN 14 Str Cu Bn 2500
Long Description
THHN 14 Str Cu Bn 2500C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58017205
Brand
Copper
GTIN
00032886912177
UPC
032886912177
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2500
Packaging
Weight per foot
0.02
Carton
1
Package
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat