THHN20PRPCS - THHN 2/0 STR Purple PCS

Copper

  • $3.53 (Per Foot)
  • $3.53 (Per Foot)

  • $3,528.14 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN20PRPCS
Manufacturer
Copper
Manufacturer's Part Number
64765906
Description
THHN 2/0 STR Purple PCS
Weld 1/0 Cu Cpe Oe Ul 600V 1000R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999062 / 00032886999062
Weight per unit
0.46 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.53 (Per Foot)
Reel
$3.53 (Per Foot)
Resources
Images
 
 
THHN20PRPCS - Small Image
 
THHN20PRPCS - Large Image
Attachments
 
 
THHN20PRPCS - Specification Sheet
Other Links
 
 
THHN20PRPCS - Other
 
THHN20PRPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Material, Color, and Finish
Jacket Material
CPE
Conductor Material
CU
Insulation Material
EDPM
Color
Orange
Descriptions
Description
THHN 2/0 STR PURPLE PCS
extra long description
SWC 64765906 Weld 1/0 Cu CPE Oe UL
Product Type
Weld 1/0 Cu Cpe Oe Ul 600V 1000R
Long Description
Weld 1/0 Cu CPE Oe UL 600V 1000R
Additional Information
strands
2646
outside diameter
585
Manufacturer Information
Manufacturers Part Number
64765906
Brand
Copper
GTIN
00032886999062
UPC
032886999062
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
1/0
Packaging
Weight per foot
0.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat