XHHW10STRD500 - Cu XHHW #10 STR Red 500'

Copper

  • $0.41 (Per Foot)
  • $0.41 (Per Foot)

  • $202.60 (Per 500 Feet)

  • $405.21 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW10STRD500
Manufacturer
Copper
Manufacturer's Part Number
37113803
Description
Cu XHHW #10 STR Red 500'
XHHW 10 STR Cu RD 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886240218 / 00032886240218
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.41 (Per Foot)
Carton
$202.60 (Per 500 Feet)
Resources
Images
 
 
XHHW10STRD500 - Small Image
 
XHHW10STRD500 - Large Image
Attachments
 
 
XHHW10STRD500 - Specification Sheet
Other Links
 
 
XHHW10STRD500 - Other
 
XHHW10STRD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
extra long description
SWC 37113803 XHHW 10 Str Cu Rd 500S
Description
CU XHHW #10 STR RED 500'
Product Type
XHHW 10 STR Cu RD 500SP
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
XHHW 10 Str Cu Rd 500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37113803
GTIN
00032886240218
UPC
032886240218
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.04
Carton
500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat