XHHW12STRD2500 - Cu XHHW #12 STR Red 2500'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,500 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STRD2500
Manufacturer
Copper
Manufacturer's Part Number
37103901
Description
Cu XHHW #12 STR Red 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886239236 / 00032886239236
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
Special Order Item
Carton
$0.00 (Per 2,500 Feet)
Resources
Images
 
 
XHHW12STRD2500 - Large Image
 
XHHW12STRD2500 - Small Image
Attachments
 
 
XHHW12STRD2500 - Specification Sheet
Other Links
 
 
XHHW12STRD2500 - Other
 
XHHW12STRD2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Product Type
XHHW 12 STR Cu RD 2500SP
Description
CU XHHW #12 STR RED 2500'
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
extra long description
SWC 37103901 XHHW 12 Str Cu Rd 2500
Manufacturer Information
Manufacturers Part Number
37103901
Brand
Copper
GTIN
00032886239236
UPC
032886239236
Taxonomies, Classifications, and Categories
Type
XHHW
Category Description
BUILDING WIRE
Availability
minimum qty
2500
Packaging
Weight per foot
0.037
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat