XHHW14STGN2500 - Cu XHHW #14 STR Green 2500'

Copper

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 2,500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW14STGN2500
Manufacturer
Copper
Manufacturer's Part Number
37096501
Description
Cu XHHW #14 STR Green 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886238437 / 00032886238437
Weight per unit
0.018 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500
Unit
Special Order Item
Reel
$0.00 (Per 2,500)
Resources
Images
 
 
XHHW14STGN2500 - Large Image
 
XHHW14STGN2500 - Small Image
Attachments
 
 
XHHW14STGN2500 - Specification Sheet
Other Links
 
 
XHHW14STGN2500 - Other
 
XHHW14STGN2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW #14 STR GREEN 2500'
extra long description
SWC 37096501 XHHW 14 Str Cu Gn 2500
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Product Type
XHHW 14 STR Cu GN 2500SP
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37096501
GTIN
00032886238437
UPC
032886238437
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Availability
minimum qty
2500
Packaging
Weight per each
0.018
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat