091548808 - 4' 4 Wire Dryer Cord 10-4

Cables & Cords

  • $17.30 (Per Foot)
  • $17.30 (Per Foot)

  • $103.80 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
091548808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9154SW8808
Description
4' 4 Wire Dryer Cord 10-4
10/4 30A Dryer BLK 4'
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091545 / 00029892091545
Weight per unit
2.1219 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$17.30 (Per Foot)
Standard Packaging
$103.80 (Per 6 Feet)
Resources
Images
 
 
091548808 - Small Image
 
091548808 - Large Image
 
091548808 - Large Image
Attachments
 
 
091548808 - Specification Sheet
Other Links
 
 
091548808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Voltage Rating
125/250
connection
14-30
amperage rating
30
Number of Conductors
4
Material, Color, and Finish
Color
Black
Insulation Material
PVC
Jacket Material
PVC
Conductor Material
Copper
Dimensions and Weight
Length
4
Descriptions
extra long description
SWC 9154SW8808 CORD, DRYER 10/4 30A
Description
4' 4 WIRE DRYER CORD 10-3
Product Type
Cord, Dryer 10/4 30A Black 4' 6PK
Long Description
10/4 30A DRYER BLK 4'
Additional Information
Resistance
-20 to +60 C
outside diameter
0.67
strands
104/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9154SW8808
GTIN
00029892091545
UPC
029892091545
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.6
Weight per foot
2.1219
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat