09706 - 6' SJTW Pigtail Black

Cables & Cords

  • $6.35 (Per Foot)
  • $6.35 (Per Foot)

  • $158.75 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09706
Manufacturer
Cables & Cords
Manufacturer's Part Number
9703SW8808
Description
6' SJTW Pigtail Black
16/3 3' SJTW BK PS Cord
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097035 / 00029892097035
Weight per unit
0.53 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.35 (Per Foot)
Standard Packaging
$158.75 (Per 25 Feet)
Resources
Images
 
 
09706 - Small Image
 
09706 - Large Image
 
09706 - Large Image
 
09706 - Large Image
 
09706 - Large Image
 
09706 - Large Image
 
09706 - Large Image
 
09706 - Large Image
Attachments
 
 
09706 - Specification Sheet
Other Links
 
 
09706 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
3
Descriptions
Description
6' SJTW PIGTAIL BLACK
extra long description
SWC 9703SW8808 CORD, POWER SUPPLY 1
Product Type
Cord, Power Supply 16/3 3' SJTW Black
Long Description
16/3 3' SJTW BK PS CORD
Additional Information
strands
26/30
Resistance
-40 to +60 C
outside diameter
0.33
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9703SW8808
GTIN
00029892097035
UPC
029892097035
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight
0.24
Weight per foot
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat