224460402 - 16/4 Seoow 250'

Cables & Cords

  • $1.63 (Per Foot)
  • $1.63 (Per Foot)

  • $407.10 (Per 250 Feet)

  • $1,628.39 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224460402
Manufacturer
Cables & Cords
Manufacturer's Part Number
224460402
Description
16/4 Seoow 250'
Portable Cord, Seoow Type; 250 FT; 0.415 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886039669
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.63 (Per Foot)
Carton
$1.63 (Per Foot)
Standard Packaging
$407.10 (Per 250 Feet)
Resources
Attachments
 
 
224460402 - Specification Sheet
Images
 
 
224460402 - Small Image
 
224460402 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Stranding
26/30 STRANDS
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.415 Inch
Length
250 ft
Descriptions
Product Type
Portable Cord
Description
16/4 SEOOW 250'
extra long description
SEOOW TYPE; 250 FT; 0.415 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELAST
Long Description
PORTABLE CORD, SEOOW TYPE; 250 FT; 0.415 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 10 Ampere; Insulation Thickness 0.03 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
224460402
Model
224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.1
Carton
1
Package
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 224460402.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 224460402.

16-26 Cu 4/C Black/White/Green/Red Seoow Seoprene Plus Yellow 105C 600VPOLY 250 ...
  • Our Part #: 65570403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65570403
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($407.10) ·
65570403 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.63

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat