232870408 - 14/2 Sjeoow 250' Black

Cables & Cords

  • $0.84 (Per Foot)
  • $0.84 (Per Foot)

  • $210.09 (Per 250 Feet)

  • $840.37 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
232870408
Manufacturer
Cables & Cords
Manufacturer's Part Number
55055903
Description
14/2 Sjeoow 250' Black
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 2 - Conductors, 250 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - SJ-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892235345
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.84 (Per Foot)
Reel
$210.09 (Per 250 Feet)
Resources
Images
 
 
232870408 - Small Image
 
232870408 - Large Image
Attachments
 
 
232870408 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
2
Voltage Rating
300 V
Stranding
41/30 STRANDS
Material, Color, and Finish
Color
Black
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Overall Length
250 ft
Outer Diameter
0.345 INCH
Length
250 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Black, 14 AWG Conductor Size, Made in USA, 2 - Conductors, 250 ft Overall Length, Carton Package Type
Short Description
Portable Cord, 14 AWG, Black, 2 Conductor
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 30 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
extra long description
SJEW TYPE; 250 FT; 0.345 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PACKAGE T
Description
14/2 SJEOOW 250' BLACK
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55055903
Model
232 A
Taxonomies, Classifications, and Categories
Type
SJEW
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.07
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat