234880408 - 12/4 Sjew 300V Black Cord 250' Reel

Cables & Cords

  • $2.24 (Per Foot)
  • $2.24 (Per Foot)

  • $560.28 (Per 250 Feet)

  • $2,241.14 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
234880408
Manufacturer
Cables & Cords
Manufacturer's Part Number
55046504
Description
12/4 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.16 LB/MFT
Slang Terms

Categories
300V General Duty Cord & Cable - SJ-Sje
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.24 (Per Foot)
Reel
$560.28 (Per 250 Feet)
Resources
Images
 
 
234880408 - Small Image
 
234880408 - Large Image
 
234880408 - Large Image
Attachments
 
 
234880408 - Specification Sheet
Features
Conductor Size
#12 AWG
Number of Conductors
4
Voltage Rating
300 V
Stranding
65/30 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;Red;White
Color Code
BLACK, WHITE, RED, GREEN
Jacket Color
BLACK
Dimensions and Weight
Overall Length
250 ft
Outer Diameter
0.475 INCH
Length
250 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.16 lb/mft
Short Description
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length
extra long description
SJEW TYPE; 250 FT; 0.475 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOM
Description
12/4 SJEW 300V BLACK CORD 250' REEL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.475 in
Insulation Thickness
0.031 in
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55046504
Model
234
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight
0.16 lb/mft
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-50 to 90 Deg C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
You must have an account to view stock levels

* All prices subject to change.