306060408 - 16/6 Seow 250' Reel Black

Cables & Cords

  • $1.96 (Per Foot)
  • $1.96 (Per Foot)

  • $490.71 (Per 250 Feet)

  • $1,962.83 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306060408
Manufacturer
Cables & Cords
Manufacturer's Part Number
306060408
Description
16/6 Seow 250' Reel Black
16/6 Seoow BLK 250R
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
29892246297
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.96 (Per Foot)
Carton
$490.71 (Per 250 Feet)
Resources
Images
 
 
306060408 - Small Image
 
306060408 - Large Image
Attachments
 
 
306060408 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Stranding
26/30 STRANDS
Number of Conductors
6
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
Black, White, Red, Green, Orange, Blue
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.53 INCH
Length
250 ft
Descriptions
Product Type
Control Cable
extra long description
SEOOW TYPE; 250 FT; 0.53 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 6 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN, ORANGE, BLUE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMO
Long Description
CONTROL CABLE, SEOOW TYPE; 250 FT; 0.53 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Description
16/6 SEOW 250' REEL BLACK
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.03 Inch
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
306060408
Model
306
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat