511050609 - 16/2 STR Non-Sheilded Gray

Cables & Cords

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $275.60 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511050609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R50003-1A
Description
16/2 STR Non-Sheilded Gray
16 Awg 2/C Stranded Unshielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882234 / 00032886882234
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$275.60 (Per 1,000 Feet)
Resources
Images
 
 
511050609 - Large Image
Attachments
 
 
511050609 - Specification Sheet
Other Links
 
 
511050609 - Other
 
511050609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
2
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Finish
BULK
Conductor Material
BC
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
16/2 STR NON-SHEILDED GRAY
Product Type
16 Awg 2/C Stranded Unshielded CMR/CL3R/FPLR Cable
Long Description
16 AWG 2/C STRANDED UNSHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
extra long description
SWC R50003-1A 16 AWG 2/C STRANDED U
Additional Information
outside diameter
0.191
strands
19
Resistance
4.35
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R50003-1A
GTIN
00032886882234
UPC
032886882234
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
26
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat