511090609 - 18/3 Non-Shielded

Cables & Cords

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)

  • $293.06 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511090609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40048-1A
Description
18/3 Non-Shielded
18/3C STR BC CMR/CL3R Gray 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882265 / 00032886882265
Weight per unit
0.022 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.29 (Per Foot)
Carton
$293.06 (Per 1,000 Feet)
Resources
Attachments
 
 
511090609 - Specification Sheet
Images
 
 
511090609 - Large Image
Other Links
 
 
511090609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
amperage rating
CL3
Conductor Size
18
Number of Conductors
3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
18/3 NON-SHIELDED
Product Type
Sy 18/3STRCU N/S CMR/CL3R Gy 1000R
extra long description
SWC R40048-1A SY 18/3STRCU N/S CMR/
Long Description
18/3C STR BC CMR/CL3R GRAY 1000 FT
Construction
CABLE
Special Features
CL3R
Additional Information
Resistance
6.92
strands
7
core
UNSHIELDED
outside diameter
0.171
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40048-1A
GTIN
00032886882265
UPC
032886882265
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
25
Weight per foot
0.022
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat