511154509 - 16/4 STR Gry 500'

Cables & Cords

  • $0.54 (Per Foot)
  • $0.54 (Per Foot)

  • $268.58 (Per 500 Feet)

  • $537.16 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511154509
Manufacturer
Cables & Cords
Manufacturer's Part Number
R50045-1D
Description
16/4 STR Gry 500'
16/4 CMR/CL3R Gy 500po
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886882142
Weight per unit
0.042 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.54 (Per Foot)
Carton
$268.58 (Per 500 Feet)
Resources
Images
 
 
511154509 - Small Image
 
511154509 - Large Image
Attachments
 
 
511154509 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE, GREEN
Jacket Color
GRAY
Insulation Material
Polypropylene/Fr Polypropylene
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.203 INCH
Length
500 ft
Descriptions
Product Type
Unshielded Electronic Wire
Description
16/4 STR GRY 500'
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 500 FT; 0.203 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE, GREEN COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; SIGNA
Long Description
UNSHIELDED ELECTRONIC WIRE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 500 FT; 0.203 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Additional Information
Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.017 Inch; Packaging Type Reel
Commodity Description
Non-Plenum Unshlded Multicond Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R50045-1D
Model
51115
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.042
Carton
500
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
Communication, Intercom/P.A System, Nurse Call, Power Limited Circuit, Remote Control, Security System, Signaling, Sound/Audio
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat