65579501 - 10/4 Seoow Yellow 250'

Cables & Cords

  • $3.71 (Per Foot)
  • $3.71 (Per Foot)

  • $926.31 (Per 250 Feet)

  • $3,705.24 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65579501
Manufacturer
Cables & Cords
Manufacturer's Part Number
65579501
Description
10/4 Seoow Yellow 250'
10 4/C Cu Yellow Seoow/Stoow(Tpe) 105*C Poly
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.327 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.71 (Per Foot)
Carton
$926.31 (Per 250 Feet)
Resources
Images
 
 
65579501 - Small Image
 
65579501 - Large Image
Attachments
 
 
65579501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Stranding
104/30 STRANDS
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
ASTM B-174 BARE COPPER
Insulation Material
TPE
Color Code
BLACK, WHITE, GREEN, RED
Jacket Material
TPE
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.715 INCH
Length in ft
250
Length
250 ft
Descriptions
Description
10/4 SEOOW YELLOW 250'
Product Type
Flexible Cord
Long Description
FLEXIBLE CORD, SEOOW TYPE; 250 FT; 250 LENGTH IN FT; 0.715 INCH OUTER DIAMETER; ASTM B-174 BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA 22.2 APPROVAL
extra long description
SEOOW TYPE; 250 FT; 250 LENGTH IN FT; 0.715 INCH OUTER DIAMETER; ASTM B-174 BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA 22.2 APPROVAL; INDUSTRIAL MACHINERY, WASHING MACHINE, HEAVY-DUTY TOOL, MOTOR, TEMPORARY ELECTRICAL POWER AND LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); TPE INSULATION MATERIAL; 10 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN, RED COLOR CODE; TPE JACKET MATERIAL; COIL PACKAGE TYPE; 104/30 STRANDS STRANDING; YELLOW JACKET COLOR; QUANTUM[R] BRA
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65579501
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Coil
Weight per foot
0.327
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
INDUSTRIAL MACHINERY, WASHING MACHINE, HEAVY-DUTY TOOL, MOTOR, TEMPORARY ELECTRICAL POWER AND LIGHTING
Approval
UL 62, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat