920030608 - RG6 18CS 60AL CM

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $146.35 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920030608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920030608
Description
RG6 18CS 60AL CM
RG6 Catv 18 Sol Cu Clad Steel Foil/60PCT Shield Al Braid CM Black 1000 FT Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892482220 / 00029892482220
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$0.15 (Per Foot)
Resources
Images
 
 
920030608 - Large Image
Attachments
 
 
920030608 - Specification Sheet
Other Links
 
 
920030608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
18
Material, Color, and Finish
Color
Black
Conductor Material
CCS
Insulation Material
FPE
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
1000
Descriptions
Description
RG6 18CS 60AL CM
Product Type
RG6CATV 18SOLCCS F/60 CM BK 1000R
extra long description
SWC 920030608 RG6CATV 18SolCCS F/60
Long Description
RG6 CATV 18 SOL CU CLAD STEEL FOIL/60pct SHIELD AL BRAID CM BLACK 1000 FT Reel
Special Features
CATV
Construction
COAX
Additional Information
Attenuation
14.61
Capacitance
17
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920030608
GTIN
00029892482220
UPC
029892482220
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CM
Packaging
Weight
1
Weight per foot
0.026
Carton
1
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat