920060608 - RG59U Coax Cable 1000 Reel

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $147.65 (Per 1,000 Feet)

  • $4,429.50 (Per 30,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920060608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920060608
Description
RG59U Coax Cable 1000 Reel
RG59CATV 22CCS Dual F+40AL CM BK 1000 FT Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892482503 / 00029892482503
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$4,429.50 (Per 30,000 Feet)
Resources
Attachments
 
 
920060608 - Specification Sheet
Other Links
 
 
920060608 - Other
Images
 
 
920060608 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
22
Material, Color, and Finish
Color
Black
Conductor Material
CCS
Insulation Material
FPE
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
1000
Descriptions
Description
RG59U COAX CABLE 1000 REEL
Product Type
RG59CATV 22CCS Dual F+40AL CM BK 1000R
Long Description
RG59CATV 22CCS DUAL F+40AL CM BK 1000 FT Reel
Construction
COAX
Special Features
CATV
extra long description
SWC 920060608 RG59CATV 22CCS DUAL F
Additional Information
Capacitance
17
Impedance
75
Attenuation
9.3
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920060608
GTIN
00029892482503
UPC
029892482503
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CM
Packaging
Weight
1
Weight per foot
0.02
Carton
30000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat