947644502 - 16/4 Yellow Speaker Wire

Cables & Cords

  • $0.69 (Per Foot)
  • $0.69 (Per Foot)

  • $347.34 (Per 500 Feet)

  • $694.68 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
947644502
Manufacturer
Cables & Cords
Manufacturer's Part Number
947644502
Description
16/4 Yellow Speaker Wire
16/4 STR/65 CM/CL3 500po
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892430863
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.69 (Per Foot)
Carton
$347.34 (Per 500 Feet)
Resources
Images
 
 
947644502 - Small Image
 
947644502 - Large Image
Attachments
 
 
947644502 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
Black, Red, Green, White
Jacket Material
PVC
Insulation Material
FOAM POLYPROPYLENE
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.224 INCH
Length
500 ft
Descriptions
Product Type
Unshielded Audio Cable
Description
16/4 YELLOW SPEAKER WIRE
Long Description
UNSHIELDED AUDIO CABLE, CL3 (UL) TYPE; 500 FT; 0.224 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING
extra long description
CL3 (UL) TYPE; 500 FT; 0.224 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); FOAM POLYPROPYLENE INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, GREEN, WHITE COLOR CODE; PVC JACKET MATERIAL; YELLOW JACKET COLOR; SOUNDSATIONAL[TM], SIGNAL[R] BRAND; APPLICABLE STANDARD NEC 725; INSULATION THICKNESS 0.009 INCH; JACKET
Additional Information
Applicable Standard NEC 725; Insulation Thickness 0.009 Inch; Jacket Thickness 0.02 Inch
Commodity Description
Non-Plenum Unshlded Multicond Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
947644502
Model
94764
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CL3 (UL)
Packaging
Weight per foot
0.05
Carton
500
Uses, Certifications, and Standards
Temperature Rating
-20 TO 75 DEG C
Application
Communication, Intercom/P.A System, Power Limited Circuit, Sound/Audio
Approval
UL 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat