952140609 - 18/2 Oa Foil SHLD 1000'

Cables & Cords

  • $0.19 (Per Foot)
  • $0.19 (Per Foot)

  • $193.26 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952140609
Manufacturer
Cables & Cords
Manufacturer's Part Number
57573102
Description
18/2 Oa Foil SHLD 1000'
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 FT Overall Length, 0.163 In Outside Diameter, 7/0.0152 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882951 / 00032886882951
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.19 (Per Foot)
Carton
$193.26 (Per 1,000 Feet)
Resources
Images
 
 
952140609 - Large Image
 
952140609 - Large Image
Attachments
 
 
952140609 - Specification Sheet
Other Links
 
 
952140609 - Other
 
952140609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Conductor Size
18
Number of Conductors
2
amperage rating
CL3
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
18/2 OA FOIL SHLD 1000'
Long Description
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft
Short Description
Multi-Conductor Cable, 18 Strands, 300 V, 7/0.0152 mm
extra long description
SWC R40013-1A 18 AWG 2/C STRANDED S
Construction
CABLE
Special Features
CL3R
Additional Information
Solid/Strand
Stranded
Number of Strands
18
outside diameter
0.163 in
Core Strands
7/0.0152 mm
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Listed
Made in USA
yes
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57573102
GTIN
00032886882951
UPC
032886882951
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Carton
Weight
0.02 lb/mft
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat