962044619 - 24/4PR CAT3 TWST Tele Cable

Cables & Cords

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $216.92 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962044619
Manufacturer
Cables & Cords
Manufacturer's Part Number
962044609
Description
24/4PR CAT3 TWST Tele Cable
CAT3 24/4PR CMR Gry 1M'Po Rohs-2
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892438159 / 00029892438159
Weight per unit
0.017 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Carton
$216.92 (Per 1,000 Feet)
Resources
Images
 
 
962044619 - Small Image
 
962044619 - Large Image
Installation Sheets
 
 
962044619 - Installation Sheet
Attachments
 
 
962044619 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24 in
Voltage Rating
94414
Material, Color, and Finish
Conductor Material
BC
Jacket Material
PVC
Dimensions and Weight
Length
1,000 W
Descriptions
Product Type
Cat 3 24/4P Sol BC CMR Gray 1000PB
Description
24/4PR CAT3 TWST TELE CABLE
Long Description
CAT3 24/4PR CMR GRY 1M'PO ROHS-2
Construction
UTP
Additional Information
strands
1 SOLID Ea
Impedance
100 W
Attenuation
1326-C
Capacitance
78211684248
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962044609
sub brand
Signal
GTIN
00029892438159
UPC
029892438159
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
57750
Weight per foot
0.017
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60 A
standard
UL 444
Application
VOICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat