988040604 - 18/4 FPL Unshielded Red

Cables & Cords

  • $0.34 (Per Foot)
  • $0.34 (Per Foot)

  • $343.97 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
988040604
Manufacturer
Cables & Cords
Manufacturer's Part Number
988040604
Description
18/4 FPL Unshielded Red
18/4 FPLR Red 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886880964
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.34 (Per Foot)
Carton
$343.97 (Per 1,000 Feet)
Resources
Images
 
 
988040604 - Small Image
 
988040604 - Large Image
Attachments
 
 
988040604 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Voltage Rating
300 V
Number of Conductors
4
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, GREEN, YELLOW
Insulation Material
PVC
Jacket Color
RED
Jacket Material
SUN RESISTANT PVC
Dimensions and Weight
Outer Diameter
0.154 INCH
Length
1000 ft
Descriptions
Product Type
Fire Alarm Cable
extra long description
FPLR (UL), CMG/FT4 (CUL), MULTI CONDUCTOR TYPE; 1000 FT; 0.154 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 444, UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 29.3 LB/MFT WEIGHT; 4 CONDUCTOR(S); PVC INSULATION MATERIAL; 18 AWG CONDUCTOR SIZE; BLACK, RED, GREEN, YELLOW COLOR CODE; SUN RESISTANT PVC JACKET MATERIAL; REEL PACKAGE TYPE; SOLID STRANDING; RED JACKET COLOR; NON-SHIELDED SHIELDING TYPE; SIGNAL[R] BRAND; ROHS COMPLIANT; APPLICABLE STANDARD NEC 760/800;
Long Description
FIRE ALARM CABLE, FPLR (UL), CMG/FT4 (CUL), MULTI CONDUCTOR TYPE; 1000 FT; 0.154 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 444, UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 29.3 LB/MFT WEIGHT
Description
18/4 FPL UNSHIELDED RED
Commodity Description
Non-Plenum Unshlded Multicond Cable
Additional Information
ROHS Compliant; Applicable Standard NEC 760/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.052 Inch; Application Fire Alarm, Signaling, Smoke Detector, Fire Protective Circuit
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
988040604
Model
988
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
FPLR (UL), CMG/FT4 (CUL), Multi Conductor
Packaging
Weight
29.3 Lb/MFt
Package Type
Reel
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Approval
UL 444, UL 1424, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat