9932650623 - C5775.31.01 1C/18 RG6/U CM Cable

Cables & Cords

  • $1.05 (Per Foot)
  • $1.05 (Per Foot)

  • $1,054.42 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9932650623
Manufacturer
Cables & Cords
Manufacturer's Part Number
9932650623
Description
C5775.31.01 1C/18 RG6/U CM Cable
RG6U 18BC95BC+18/1PR CMP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892707859 / 00029892707859
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.05 (Per Foot)
Carton
$1.05 (Per Foot)
Standard Packaging
$1,054.42 (Per 1,000 Feet)
Resources
Images
 
 
9932650623 - Large Image
Attachments
 
 
9932650623 - Specification Sheet
Other Links
 
 
9932650623 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
Mix
Material, Color, and Finish
Conductor Material
BC
Insulation Material
FFEP
Jacket Material
Thermoplastic
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
C5775.31.01 1C/18 RG6/U CM CABLE
Product Type
RG6-CCTV + 18/2 Siamese CMP We 1000R
Long Description
RG6U 18BC95BC+18/1PR CMP
Construction
COAX
Special Features
Plenum
extra long description
SWC 9932650623 RG6-CCTV + 18/2 SIAM
Additional Information
Capacitance
16.5
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9932650623
GTIN
00029892707859
UPC
029892707859
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CL2P
Packaging
Weight
1
Weight per foot
1
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
CCTV
standard
UL 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat