G401781A - 18/2C Stranded Shielded Fire Alarm Cable Plenum Re

Cables & Cords

  • $193.92 (Per 1,000 Feet)
  • $0.19 (Per Foot)

  • $193.92 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G401781A
Manufacturer
Cables & Cords
Manufacturer's Part Number
G40178-1A
Description
18/2C Stranded Shielded Fire Alarm Cable Plenum Re
Fire Alarm Cable, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, Strand Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121604 - Signal cable
UPC/GTIN
032886893001 / 00032886893001
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.19 (Per Foot)
Carton
$193.92 (Per 1,000 Feet)
Resources
Images
 
 
G401781A - Large Image
 
G401781A - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
18 AWG
Voltage Rating
300 V
amperage rating
FPL
Material, Color, and Finish
Conductor Material
BC
Insulation Material
PVC
Jacket Material
PVC
Color
Red
Dimensions and Weight
Length
Call Mfg.
Descriptions
Product Type
Fire Alarm Cable
Long Description
Fire Alarm Cable, 18 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, Strand Solid/Strand
Short Description
Fire Alarm Cable, Stranded, 2 Conductor, 18 AWG
Description
18/2C STRANDED SHIELDED FIRE ALARM CABLE PLENUM RE
extra long description
SWC G40178-1A FA 18/2C STR BC OAS F
Special Features
FPLP/CMP
Construction
Twisted
Additional Information
Solid/Strand
Strand
Made in USA
yes
strands
7
outside diameter
Call Mfg.
core
Twisted
Resistance
UL
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
G40178-1A
GTIN
00032886893001
UPC
032886893001
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
FPLP/CMP
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight
Call Mfg.
Weight per foot
0.039
Carton
1000
Uses, Certifications, and Standards
Application
Fire Alarm
standard
UL 1424
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat