P200311B - 22/2C STR BC Unshld CMP

Cables & Cords

  • $0.14 (Per Foot)
  • $0.14 (Per Foot)

  • $137.82 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P200311B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P20031-1B
Description
22/2C STR BC Unshld CMP
22 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881619 / 00032886881619
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.14 (Per Foot)
Carton
$0.14 (Per Foot)
Resources
Images
 
 
P200311B - Large Image
Attachments
 
 
P200311B - Specification Sheet
Other Links
 
 
P200311B - Other
 
P200311B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
CL3
Number of Conductors
2
Conductor Size
22
Voltage Rating
300
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
22/2C STR BC UNSHLD CMP
extra long description
SWC P20031-1B 22 AWG 2/C STRANDED U
Product Type
22 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
22 AWG 2/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
core
UNSHIELDED
outside diameter
0.127
Resistance
17.5
strands
7
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P20031-1B
GTIN
00032886881619
UPC
032886881619
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
9
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Application
CL3
standard
UL 444
Temperature Rating
75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat