P400201C - 18/2 Plenum White Fire

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400201C
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40020-1C
Description
18/2 Plenum White Fire
18/2C STR BC N/S CMP/CL3P White 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881695 / 00032886881695
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Other Links
 
 
P400201C - Other
Images
 
 
P400201C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
Conductor Size
18
Number of Conductors
2
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
500
Descriptions
Description
18/2 PLENUM WHITE FIRE
Product Type
Sy 18/2C STR BC NS TWST CMP We 500R
extra long description
SWC P40020-1C SY 18/2C STR BC NS TW
Long Description
18/2C STR BC N/S CMP/CL3P WHITE 500 FT
Construction
CABLE
Special Features
CL3P
Additional Information
Resistance
6.92
strands
7
outside diameter
0.161
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40020-1C
GTIN
00032886881695
UPC
032886881695
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
CMP
Packaging
Weight
9
Weight per foot
0.039
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat