P401331A - 182C STR BC Shielded CMP/CL3P White

Cables & Cords

  • $0.21 (Per Foot)
  • $0.21 (Per Foot)

  • $208.93 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P401331A
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40133-1A
Description
182C STR BC Shielded CMP/CL3P White
18 Awg 2/C Stranded Shielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882678 / 00032886882678
Weight per unit
0.192 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.21 (Per Foot)
Carton
$208.93 (Per 1,000 Feet)
Resources
Images
 
 
P401331A - Small Image
 
P401331A - Large Image
Attachments
 
 
P401331A - Specification Sheet
Other Links
 
 
P401331A - Other
 
P401331A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
300
Conductor Size
18
amperage rating
CL3
Material, Color, and Finish
Finish
BULK
Conductor Material
BC
Insulation Material
LS-PVC
Jacket Material
PVC
Color
White
Descriptions
Description
182C STR BC SHIELDED CMP/CL3P WHITE
Long Description
18 AWG 2/C STRANDED SHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Product Type
18 Awg 2/C Stranded Shielded CMP/CL3P/FPLP Cable
extra long description
SWC P40133-1A 18 AWG 2/C STRANDED S
Additional Information
Resistance
6.92
outside diameter
0.161
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40133-1A
GTIN
00032886882678
UPC
032886882678
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMP
Packaging
Weight
19
Weight per foot
0.192
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat